
Knockout Draw
Mfr # DCE600DS716
Zoro # G014643658
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Knockout Punch Component Included
Draw Stud
Draw Stud Diameter
7/16 in
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Draw Stud Length
1/2 in
Includes Draw Stud
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE600DS716
Zoro #
G014643658
UPC #
885911889650
Country of Origin
Malaysia
Dimensions
Draw Stud Diameter
7/16 in
Draw Stud Length
1/2 in
Exact Hole Diameter
11/25 in
Details
Item
Knockout Draw
Knockout Punch Component Included
Draw Stud
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Includes Draw Stud
Yes
Maximum Sheet Metal Capacity-Steel
10 ga
Number of Pieces
1
For Use With Tool Type
Hydraulic Knockout Tool
Measurement Type
SAE
Material Application
Stainless Steel, Steel
Description
Knockout Draw, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Draw Stud, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size Not Applicable, Slug Type Not Applicable, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 7/16 in, Draw Stud Length 1/2 in, Exact Hole Diameter 11/25 in, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.