
Knockout Punch, 3 1/2 in Hole Sz
Mfr # DCE600312P
Zoro # G015988260
product price: $289.00
/ea
Free Shipping & Returns
Key Features
Punch Shape
Round
Draw Stud Diameter
3 1/2 in
Material Application
Stainless Steel, Steel
Exact Hole Diameter
3 1/2 in
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE600312P
Zoro #
G015988260
UPC #
885911796453
Country of Origin
Switzerland
Dimensions
Draw Stud Diameter
3 1/2 in
Exact Hole Diameter
3 1/2 in
Nominal Hole Size
3 1/2 in
Details
Punch Shape
Round
Material Application
Stainless Steel, Steel
Item
Knockout Punch
Measurement Type
SAE
Includes Draw Stud
No
Maximum Sheet Metal Capacity-Steel
10 ga
For Use With Tool Type
Hydraulic Knockout Tool
Knockout Punch Component Included
Punch
Number of Pieces
1
Description
Knockout Punch, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Punch, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3 1/2 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 3 1/2 in, Draw Stud Length Not Applicable, Exact Hole Diameter 3 1/2 in, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.