Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Punch, 3 in Hole Sz

  • Mfr # DCE600300P

  • Zoro # G215988268


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Punch Shape
Round
Exact Hole Diameter
3 in
Number of Pieces
1
Maximum Sheet Metal Capacity-Steel
10 ga
Nominal Hole Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE600300P
Zoro #
G215988268
UPC #
885911796439
Country of Origin
Switzerland

Dimensions

Exact Hole Diameter
3 in
Nominal Hole Size
3 in
Draw Stud Diameter
3 in

Details

Item
Knockout Punch
Punch Shape
Round
Number of Pieces
1
Maximum Sheet Metal Capacity-Steel
10 ga
Material Application
Stainless Steel, Steel
Knockout Punch Component Included
Punch
Measurement Type
SAE
For Use With Tool Type
Hydraulic Knockout Tool
Includes Draw Stud
No

Description

Knockout Punch, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Punch, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 3 in, Draw Stud Length Not Applicable, Exact Hole Diameter 3 in, Measurement Type SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.