Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Punch, 3/4 in Hole Sz

  • Mfr # DCE600034P

  • Zoro # G915988247


product price: $59.89
/ea

Key Features

Includes Draw Stud
No
Draw Stud Diameter
3/4 in
Material Application
Stainless Steel, Steel
Nominal Hole Size
3/4 in
Punch Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE600034P
Zoro #
G915988247
UPC #
885911796163
Country of Origin
Malaysia

Dimensions

Draw Stud Diameter
3/4 in
Nominal Hole Size
3/4 in
Exact Hole Diameter
3/4 in

Details

Includes Draw Stud
No
Material Application
Stainless Steel, Steel
Item
Knockout Punch
Punch Shape
Round
For Use With Tool Type
Hydraulic Knockout Tool
Slug Type
Splits
Maximum Sheet Metal Capacity-Steel
10 ga
Number of Pieces
1
Measurement Type
SAE
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Knockout Punch Component Included
Punch

Description

Knockout Punch, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Punch, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3/4 in, Slug Type Splits, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 3/4 in, Draw Stud Length Not Applicable, Exact Hole Diameter 3/4 in, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.