
Knockout Punch, 4 in Hole Sz
Mfr # DCE600400P
Zoro # G915988278
product price: $349.00
/ea
Free Shipping & Returns
Key Features
Includes Draw Stud
No
Knockout Punch Component Included
Punch
Exact Hole Diameter
4 in
Maximum Sheet Metal Capacity-Steel
10 ga
Material Application
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCE600400P
Zoro #
G915988278
UPC #
885911796477
Country of Origin
Switzerland
Dimensions
Exact Hole Diameter
4 in
Nominal Hole Size
4 in
Draw Stud Diameter
4 in
Details
Includes Draw Stud
No
Knockout Punch Component Included
Punch
Maximum Sheet Metal Capacity-Steel
10 ga
Material Application
Stainless Steel, Steel
For Use With Tool Type
Hydraulic Knockout Tool
Punch Shape
Round
Measurement Type
SAE
Number of Pieces
1
Item
Knockout Punch
Description
Knockout Punch, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Punch, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 4 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 4 in, Draw Stud Length Not Applicable, Exact Hole Diameter 4 in, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.