
Knockout Punch, Circle Shape
Mfr # DCE600212P
Zoro # G416082710
product price: $139.00
/ea
Free Shipping & Returns
Key Features
Slug Type
Falls Free
For Use With Tool Type
Hydraulic Knockout Tool
Measurement Type
SAE
Punch Shape
Round
Draw Stud Diameter
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE600212P
Zoro #
G416082710
UPC #
885911796415
Country of Origin
Switzerland
Dimensions
Draw Stud Diameter
1/8 in
Nominal Hole Size
2 1/2 in
Details
Item
Knockout Punch
Slug Type
Falls Free
For Use With Tool Type
Hydraulic Knockout Tool
Measurement Type
SAE
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
10 ga
Number of Pieces
1
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Includes Draw Stud
No
Material Application
Mild Steel, Stainless Steel
Knockout Punch Component Included
Punch
Description
Knockout Punch, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 2 1/2 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 1/8 in, Draw Stud Length Not Applicable, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.