Zoro Homepage

Knockout Punch Set, Stainless Steel, Steel, 2 1/2 in

  • Mfr # DCE6004K

  • Zoro # G316558230


product price: $1,099.00
/ea
Free Shipping & Returns

Key Features

Material Application
Stainless Steel, Steel
Draw Stud Diameter
2 1/2 in
Slug Type
Punch and Die
For Use With Tool Type
Hydraulic Knockout Tool
Exact Hole Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE6004K
Zoro #
G316558230
UPC #
885911796101
Country of Origin
Malaysia

Dimensions

Draw Stud Diameter
2 1/2 in
Exact Hole Diameter
2 1/2 in
Nominal Hole Size
2 1/2 in, 3 in, 3 1/2 in, 4 in
Knockout Sizes Included
2 1/2 in, 3 in, 3 1/2 in, 4 in

Details

Material Application
Stainless Steel, Steel
Slug Type
Punch and Die
For Use With Tool Type
Hydraulic Knockout Tool
Punch Shape
Circle
Item
Knockout Punch Set
Includes
1 1/8 in Knockout Draw Stud, 2 1/2 in Knockout Die, 2 1/2 in Knockout Punch, 3 1/2 in Knockout Die, 3 1/2 in Knockout Punch, 3 in Knockout Die, 3 in Knockout Punch, 4 in Knockout Die, 4 in Knockout Punch, TOUGHSYSTEM(R) 2.0 Box
Number of Punch/Dies Sets
4
Maximum Sheet Metal Capacity-Steel
10 ga
Includes Ratchet
No

Description

Knockout Punch Set, For Use With Tool Type Hydraulic Knockout Tool, Maximum Sheet Metal Capacity-Steel 10 ga, Includes Ratchet No, Material Application Stainless Steel, Steel, Slug Type Punch and Die, Number of Punch/Dies Sets 4, Knockout Sizes Included 2 1/2 in, 3 in, 3 1/2 in, 4 in, Nominal Hole Size 2 1/2 in, 3 in, 3 1/2 in, 4 in, Punch Shape Circle, Draw Stud Diameter 2 1/2 in, Exact Hole Diameter 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.