Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Set, (12) Pieces

  • Mfr # DCE6002K

  • Zoro # G416558222


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Exact Hole Diameter
2 in
Maximum Sheet Metal Capacity-Steel
10 ga
Includes Draw Stud
No
Material Application
Stainless Steel, Steel
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE6002K
Zoro #
G416558222
UPC #
885911796095
Country of Origin
Malaysia

Dimensions

Exact Hole Diameter
2 in

Details

Item
Knockout Set
Maximum Sheet Metal Capacity-Steel
10 ga
Includes Draw Stud
No
Material Application
Stainless Steel, Steel
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
For Use With Tool Type
Hydraulic Knockout Tool
Knockout Punch Component Included
Punch and Die
Number of Pieces
12

Description

Knockout Set, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Punch and Die, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Number of Pieces 12, Includes Draw Stud No, Draw Stud Diameter Not Applicable, Exact Hole Diameter 2 in, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.