6" x 5/8"-11 XP .020 Stainless Knot Wire Cup Brush (Discontinued)
- Mfr # DW49162
- Zoro # G3650026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW49162
Zoro #
G3650026
UPC #
885911225229
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8"-11
Brush Dia.
6 in
Trim Length
1-3/8"
Abrasive Shank Size
No Shank
Wire Dia.
0.020"
Bristle Trim Length
1 3/8 in
Details
Abrasive Material
Stainless Steel
Mounting Type
Arbor Hole
Bristle Type
Knotted Wire
Fill Material
Stainless Steel
For Use With
Angle Grinders
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Max. RPM
6000
Arbor Hole
5/8" - 11"
Description
Cup Brush, Cup Brush, Bristle Type Knotted Wire, Brush Dia. 6 in, Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.020 in, Bristle Trim Length 1 3/8 in, Abrasive Material Stainless Steel, Max. RPM 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.