This item is Discontinued.

Dewalt 1" x 1/4" XP .020 Stainless Crimp Wire End Brush DW49053

1" x 1/4" XP .020 Stainless Crimp Wire End Brush (Discontinued)

  • Mfr # DW49053
  • Zoro # G3631451
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW49053
Zoro #
G3631451
UPC #
885911225052
Country of Origin
United States

Dimensions

Shank Size
1/4"
Trim Length
1"
Wire Dia.
0.020"
Bristle Trim Length
1"
Overall Length
3"
Brush Dia.
1"

Details

For Use With
Die Grinders
Max. RPM
22,000
Item
End Brush
Item - End Brushes
End Brush
Bristle Type
Crimped Wire
Fill Material
Stainless Steel

Description

End Brush, End Brush, Bristle Type Crimped Wire, Brush Dia. 1 in, Wire Dia. 0.020 in, Bristle Trim Length 1 in, Max. RPM 22,000, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.