This item is Discontinued.

Dewalt 1" x 1/4" XP .020 Stainless Knot Wire End Brush DW49057

1" x 1/4" XP .020 Stainless Knot Wire End Brush (Discontinued)

  • Mfr # DW49057
  • Zoro # G3618727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW49057
Zoro #
G3618727
UPC #
885911225090
Country of Origin
United States

Dimensions

Overall Length
3"
Wire Dia.
0.020"
Bristle Trim Length
1 in
Abrasive Shank Size
1/4 in
Brush Dia.
1 in
Trim Length
1"
Shank Size
1/4"
Arbor Hole Size
No Arbor

Details

Bristle Type
Knotted Wire
Max. RPM
22,000
Abrasive Material
Stainless Steel
Item - End Brushes
End Brush
Item
End Brush
For Use With
Die Grinders
Fill Material
Stainless Steel

Description

End Brush, End Brush, Bristle Type Knotted Wire, Brush Dia. 1 in, Abrasive Shank Size 1/4 in, Wire Dia. 0.020 in, Bristle Trim Length 1 in, Abrasive Material Stainless Steel, Max. RPM 22,000, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.