Dewalt
3" x M10-1.25 HP .020 Carbon Knot Wire Cup Brush
Mfr # DW4915
Zoro # G0912315
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Carbon Steel
- Arbor Hole Size M10 x 1.25mm
- Bristle Type Knotted Wire
- Brush Dia. 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 11575 Dust Collector Vac Hose, Vinyl (11575)
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (95978)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- DEWALT 3" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4910)
- DEWALT 3" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW4920)
- DEWALT 4" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49101)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4916)
- DEWALT 6" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4917)
- DEWALT 6" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49102)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Crimped 4" X 5/8"-11 (13H454)
- Dewalt Wire Cup Brushes