Shop DEWALT
See all product information
Create Account
Lag Shield Long Lag Shield, 7/8" Dia., 3-1/2" L, Alloy Steel Zinc Plated, 25 PK
- Mfr # 01255-PWR
- Zoro # G8722743
product price:Â
$
58.99
/pk of 25, $2.36/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Block, Brick, Concrete, Drywall
Sub-Brand
Lag Shield
Material
Zamac Alloy
Finish
Zinc Plated
Drill Bit Size
7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01255-PWR
- Zoro #
- G8722743
- UPC #
- 075352012551
- Country of Origin
- Viet Nam
- Item
- Long Lag Shield
- Compatible Material
- Block, Brick, Concrete, Drywall
- Sub-Brand
- Lag Shield
- Material
- Zamac Alloy
- Finish
- Zinc Plated
- Industry Standards
- GSA Spec CID A-A 1923A Type 1
- Min. Embedment
- 3-1/2"
- Application
- Hard and Soft Base Materials, Masonry Anchorage, Mortar Joints, Shallow Anchorage
- Box Count
- 25
- Material Quality Standards
- ASTM E488
- Expansion Anchor Type
- Lag Shield Anchors
- Series
- Lag Shield
- Installation Method
- Lag Screw
- Material Grade/Class
- Not Graded
- Manufacturer Location
- Made in USA
- Removable
- Removable
- System of Measurement
- Inch
- Thread Type
- Lag Bolt
- Shell Material
- Zamac Alloy
- Traction Material
- Zamac Alloy
Dimensions
- Anchor Diameter
- 7/8"
- Overall Length
- 3-1/2"
- Drill Bit Size
- 7/8"
- Minimum Hole Depth
- 1/2"
- Thread Size
- 5/8"-11
- Screw Size
- 5/8 in
- Size (In.)
- 5/8
- Minimum Installation Depth
- 3 1/2 in
- Anchor Length
- 3 1/2 in
- Thread Depth
- 2.25 in
- Bolt or Rod Size
- 5/8 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Lag Shield, Anchor Diameter 5/8 in, Overall Length 3 1/2 in, Screw Size 5/8 in, Thread Size 5/8 In.-11, Thread Depth 2.25 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 7/8 in, Minimum Installation Depth 3 1/2 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.