Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate & Fiber Cement Saw Blades

  • Mfr # DWA3193PCD

  • Zoro # G7466895


product price: $55.25
/ea

Key Features

Number of Teeth
4
For Use With
Circular Saws
For Use With Saw Type
Circular Saws
Blade Dia.
7 1/4 in
Plate Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA3193PCD
Zoro #
G7466895
UPC #
885911462914
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Plate Thickness
0.055 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.07 in
Overall Diameter
7 1/4 in
Overall Thickness
0.06 in
Cutting Depth - Maximum
2 3/8 in

Details

Item
Circular Saw Blade
Number of Teeth
4
For Use With
Circular Saws
For Use With Saw Type
Circular Saws
Tip Material
Poly-Crystalline Diamond (PCD)
Application
Cutting and Finishing Work of Compound Timber Floor, Fiber Cement Board and Printed Circuit Board
Blade Type
Combination
Diamond Knockout
Diamond Knockout Included
Hook Angle
12 Degrees
Kerf
0.071"
Max. RPM
7000
Primary Saw Application
Specialty
Arbor Hole
5/8"
Tooth Grind
MFTG
Max. Blade Speed
7,000 RPM
Arbor Shape
Round
Primary Material Application
Fiber Cement
Series
DWA
Materials Cut
Fiber Cement
Speed - Maximum
7,000 RPM
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
For Workpiece Material
Fiber Cement

Description

The DEWALT DWA3193PCD Circular Saw Blade is designed for use with circular saws and is suitable for cutting fiber cement materials.


Key Features of the DEWALT DWA3193PCD Circular Saw Blade:

  • Tip Material: Polycrystalline Diamond (PCD) teeth are designed for increased wear resistance relative to standard carbide blades.

  • Blade Type: Combination blade intended for cutting compound timber floors, fiber cement boards, and printed circuit boards.

  • Cutting Capacity: Cutting depth up to 2-3/8 inches; kerf width: 0.071 inches.

  • Arbor Size & Shape: Fits circular saws with a round arbor hole measuring 5/8 inch; includes diamond knockout feature.

  • Max Speed: Rated for operation up to 7,000 RPM.

  • Number of Teeth: Equipped with four PCD-tipped teeth suitable for materials such as fiber cement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.