LAMINATE TRIMMER, 31000 RPM SPEED
- Mfr # PCE6430
- Zoro # G622804984
product price:Â
$
234.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
8.31 in
Length
8.31 in
Height
5.75 in
Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE6430
- Zoro #
- G622804984
- UPC #
- 00885911319881
- Country of Origin
- United States
Dimensions
- Width
- 8.31 in
- Length
- 8.31 in
- Height
- 5.75 in
Details
- Item
- Electric Routers
- Color
- Black/Yellow
Description
DEWALT LAMINATE TRIMMER, TOOL/KIT: TOOL, 31000 RPM SPEED, 4.5 A, CAST-ALUMINUM HOUSING MATERIAL, ERGONOMIC HANDLE, CORDED CORD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.