Large Hose Adapter
Mfr # DWV9190
Zoro # G7420612
product price: $17.75
/eaKey Features
Attachment Dia.
2-1/2"
Fits Vacuum Brand
DEWALT(R)
For Vacuum Type
Shop Vacuum
For Use With
Dust Extraction with Tools or Shrouds in Concrete
Includes
Large Hose Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWV9190
Zoro #
G7420612
UPC #
885911260398
Country of Origin
China
Dimensions
Attachment Dia.
2-1/2"
Details
Fits Vacuum Brand
DEWALT(R)
For Vacuum Type
Shop Vacuum
Item
Hose Adapter
For Use With
Dust Extraction with Tools or Shrouds in Concrete
Includes
Large Hose Adapter
Fits Vacuum Models
DCV585B, DCV585T2, DWV010, DWV012
Description
The DEWALT DWV9190 Large Hose Adapter is intended for connection of 2-1/2" hoses with compatible DEWALT dust extraction systems.
Key Features of the DEWALT DWV9190 Large Hose Adapter:
- Attachment Diameter: Designed for use with 2-1/2" (57.2mm) hose outer diameter, can be used with select shop vacuum models featuring a 2-1/2" (57.2mm) hose outer diameter.
- Compatibility: Fits select DEWALT vacuum models including DCV585B, DCV585T2, DWV010, and DWV012.
- Connection Type: Is compatible with the DWV9000 universal connector for hose-to-tool port attachment.
- Application: For use in dust extraction applications involving tools or shrouds in concrete work environments.
- Includes: One large hose adapter per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.