Zoro Homepage

Lawn Edgers Kt, Blade dia.7.5", 2"Ct Depth

  • Mfr # DCED400M1

  • Zoro # G907977815


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
7 1/2 in
Engine Displacement
Not Gas Powered
Included Charger
Yes
Shaft Type
Straight
Shaft Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCED400M1
Zoro #
G907977815
UPC #
885911785150
Country of Origin
Mexico

Dimensions

Cutting Width
7 1/2 in
Shaft Length
30 in
Blade Dia.
7.5 in
Cutting Depth
2 in
Tool Length
13 in
Tool Height
30 in
Tool Width
7 5/16 in

Details

Item
Battery-Powered Lawn Edger Kit
Engine Displacement
Not Gas Powered
Included Charger
Yes
Shaft Type
Straight
Product Type
Cordless Lawn Edger
Attachment System Compatible
Not Capable
Number of Batteries Included
2
Number of Chargers Included
2
Number of Batteries to Operate
1
Motor Type
Brushless
Anti-Vibration Handle
No
Bare Tool/Battery Included
Battery Included
Battery Platform
20V MAX
Battery Model Number
DCB204
Charger Model Number
DCB112
Tool Weight
12.57 lb
Voltage
20 V
Tool Series
20V MAX Series
Battery Capacity
4.0 Ah
Power Source
Cordless

Description

Get a professional-looking lawn by trimming and edging with this handy 20V MAX* Brushless Cordless Edger. This Edger was designed to help you create a clean lawn edge with an integrated edge guide for consistent, accurate cutting. Engineered for long blade life, the Edger offers up to 2 in. of cutting depth with 3-position depth adjustment. An efficient brushless motor and adjustable bail handle are equipped to help you maintain high productivity as you work.


  • • Cut With Precision - Edge guide designed for long blade life and cutting accuracy

  • • 3-position depth adjustment allows for cutting up to 2 in. deep

  • • Adjustable Bail Handle - Change edger grip for the most comfortable experience

Designed for:


  • • Edging

  • • (1) DCED400 Edger

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • High Workload Capacity - High-efficiency brushless motor engineered to help you get more done in less time

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.