Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn & Garden Storage Kit

  • Mfr # DWST82826

  • Zoro # G312923827


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Material
Steel
Features
Non-Slip Material to Help Prevent Scratches and Corrosion, Secures the Hook to the Rail
Includes
(2) 48 in Metal Rails, (2) Long Handled Tool Hooks, (3) Outdoor Power Equipment Hooks, (4) End Cap Joiners, Battery Charger Rail Mount, Battery Rail, Magnetic Power Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWST82826
Zoro #
G312923827
UPC #
885911933810
Country of Origin
Belgium

Details

Item
Tool Hanger
Color
Black, Yellow
Material
Steel
Features
Non-Slip Material to Help Prevent Scratches and Corrosion, Secures the Hook to the Rail
Includes
(2) 48 in Metal Rails, (2) Long Handled Tool Hooks, (3) Outdoor Power Equipment Hooks, (4) End Cap Joiners, Battery Charger Rail Mount, Battery Rail, Magnetic Power Strip

Description

LAWN and GARDEN STORAGE KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.