Zoro Homepage

Lawn Mower

  • Mfr # DCMWSP256U2

  • Zoro # G010883799


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
21 in
Drive Type
Self-Propelled
Voltage
20 V
Run Time
80 min
Battery Capacity
10 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMWSP256U2
Zoro #
G010883799
UPC #
76174442281
Country of Origin
China

Dimensions

Cutting Width
21 in
Cutting Height Adjustment
Single-Point

Details

Item
Battery-Powered Lawn Mower Kit
Drive Type
Self-Propelled
Voltage
20 V
Run Time
80 min
Battery Capacity
10 Ah
Discharge Location
Bag, Mulch, Rear
Product Type
Cordless Lawn Mower
Motor Type
Brushless
Number of Chargers Included
2
Drivetrain
Rear-Wheel Drive
Number of Batteries Included
2
Power Source
Cordless
Battery Platform
20V MAX
Number of Batteries to Operate
2
Speed Settings
Variable
Tool Series
2X20V MAX XR(R) Series
Deck Material
Steel

Description

Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform 20V MAX, Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Rear, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 80 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.