Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Slip On, Black, XL

  • Mfr # DPG216XL

  • Zoro # G3857045


product price: $10.75
/ea
Sold in multiples of 2 for $21.50

Key Features

Glove Size
XL
Color
Black
Cuff Style
Slip On
Insulated
No
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG216XL
Zoro #
G3857045
UPC #
674326291994
Country of Origin
China

Dimensions

Glove Size
XL
Height
1.5
Width
5.5
Overall Width
5.5

Details

Item
Leather Gloves
Color
Black
Cuff Style
Slip On
Insulated
No
Weight
0.2625
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.