Zoro Homepage

Led Rechargeable Cordless Flashlight 110lm

  • Mfr # DCL040

  • Zoro # G4099067


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Lumens
110 lm
Power Source
Cordless
Switch Type
Push Button
Water Penetration Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL040
Zoro #
G4099067
UPC #
885911242028
Country of Origin
China

Dimensions

Battery Size
20V
Tool Length
6 in

Details

Item
Cordless Flashlight
Voltage
20 V
Lumens
110 lm
Power Source
Cordless
Switch Type
Push Button
Water Penetration Rating
Not Rated
Focus
Fixed
Battery Included / Bare Tool
No
Corded/Cordless
Cordless
Lamp Type
LED
Corded/Banded
Cordless
Number of Batteries
1
Lens Material
Polycarbonate
Rechargeable
No
Tool Weight
1 lb
Charging Time
1 hr.
Light Output Mode
High
Compatible Battery Model Number
DC9071, DC9091, DC9096, DC9180, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB204, DCB205, DCB207
Lamp Life at Maximum Lumens Rating
25 hr
Maximum Brightness Level
110 lm
Mount Type
Hang Hook
Head Type
Rotating
Battery Platform
20V MAX
Brightness Level
110 lm
Product Type
Flashlight
Number of Batteries Included
0
Compatible Charger Model Number
DCB101, DCB107, DCB112
Run Time
25 hr
Number of Light Output Modes
1
Maximum Head Rotation Angle
100 Degrees
Cordless Tool Kit Contents
Bare Tool
Included Charger
No

Description

Hook the DCL040 20V MAX* Lithium Ion LED Work Light in your workspace for more visibility and hands-free use. LED lights last long, shine bright, and have low heat.


  • • Bright LED Output - 160 Lumens

  • • Integral hook for hands-free use in multiple placements

  • • Head rotates 120°

Designed for:


  • • (1) Battery and Charger NOT Inlcuded

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Low heat output compared to Xenon lights

  • • Efficient led bulb improves run-time

  • • 11 - 25 hours of run-time depending on battery amp hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.