Light Duty 2000 psi 3.0 gpm Cold Water Electric Pressure Washer, HP: 4 HP
Mfr # DXPW2000E
Zoro # G5325369
product price: $2,149.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Operating Pressure (PSI)
2000 psi
Pressure Washer Duty Rating
Light Duty
Width
26.5"
Warranty
Limited Warranty - Commercial Use - 1 yr. on motor, 5 yr. on pump, 10 yr. on frame, 90 Days on spray accessory items
Pressure Washer Water Type
Cold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXPW2000E
Zoro #
G5325369
UPC #
636893403729
Country of Origin
United States
Dimensions
Width
26.5"
Length
47-1/2"
Hose Dimensions
3/8" x 50 ft.
Height
22-1/2"
Details
Operating Pressure (PSI)
2000 psi
Pressure Washer Duty Rating
Light Duty
Warranty
Limited Warranty - Commercial Use - 1 yr. on motor, 5 yr. on pump, 10 yr. on frame, 90 Days on spray accessory items
Pressure Washer Water Type
Cold
Piston Material
Solid Ceramic
Pump Drive
Direct
Item
Pressure Washer
Volts/Phase
208/230/1
Includes
NEMA 4X Electrical Enclosure
Amps AC
19
Power Type
Electric
Operating Pressure
2000 psi
Pressure Washer HP Range
4 to 5.9 HP
Usable Hours per Week
20+
Plug Type
35' w/ GFCI/NEMA 6-30P
HP
4.0
Detergent Injection System
Yes
Pressure Washer Flow Rate
3.0 gpm
Pump Type
Industrial Triplex
Description
The DEWALT DXPW2000E is a light duty, electric cold water pressure washer suitable for use in commercial and industrial cleaning applications.
Key Features of the DEWALT DXPW2000E Pressure Washer:
- Power Source: Electric motor rated at 4 HP with NEMA 4X electrical enclosure for added protection.
- Pump Type: Industrial triplex pump with direct drive and solid ceramic pistons; includes thermal relief for maintenance-free operation.
- Pressure & Flow Rate: Rated at 2000 psi operating pressure with a flow rate of 3.0 gallons per minute (gpm).
- Hose & Connections: Includes a durable 3/8" x 50 ft. hose equipped with quick connect fittings.
- Nozzle Options: Comes with five quick connect nozzle tips (0°, 15°, 25°, 40°, soap) to accommodate various cleaning applications.
- Frame & Mobility: Steel frame construction features powder coated finish and tires designed to support movement across various surfaces.
- Detergent Injection System: Built-in system allows the use of detergents during operation when needed.
- Warranty Coverage: Limited warranty—1 year on motor, 5 years on pump, and 10 years on frame; spray accessory items covered for up to 90 days under commercial use conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.