
Line Laser Detector
Mfr # DW0892
Zoro # G8568262
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/4-20
Construction
Impact Resistant Plastic
Characteristics
LCD
Accuracy
+/-1/32
For Use With
DEWALT(R) Lasers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW0892
Zoro #
G8568262
UPC #
885911310536
Country of Origin
China
Dimensions
Thread Size
1/4-20
Details
Item
Line Laser Detector
Construction
Impact Resistant Plastic
Characteristics
LCD
Accuracy
+/-1/32
For Use With
DEWALT(R) Lasers
Application
Used to Detect Laser At Long Distance
Includes
Clamp
Power Source
(2) AA Batteries
Display Type
LCD
Compatible with Product Type
Line Lasers
Battery Type
9V
Compatible with Manufacturer Model Number
DW0811, DW0822, DW0851, DW088K, DW089K
Includes Batteries
Batteries Included
Material
Plastic
Working Range - Maximum
165 ft
Compatible Manufacturer Part Number
DW0811, DW0822, DW0851, DW088K, DW089K
Compatible Manufacturer Model Number
DW0811, DW0822, DW0851, DW088K, DW089K
For Use With Mfr. Model Number
DW0811, DW0822, DW0851, DW088K, DW089K
Compatible with Manufacturer Model No.
DW0811, DW0822, DW0851, DW088K, DW089K
Compatible with Mfr. Model No.
DW0811, DW0822, DW0851, DW088K, DW089K
For Use with Mfr Model Number
DW0811, DW0822, DW0851, DW088K, DW089K
Compatible Pump Manufacturer Part Number
DW0811, DW0822, DW0851, DW088K, DW089K
Compatible Mfr. Model Number
DW0811, DW0822, DW0851, DW088K, DW089K
Description
Line Laser Detector, Battery Type 9V, Compatible with Manufacturer Model Number DW0811, DW0822, DW0851, DW088K, DW089K, Includes Clamp, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 165 ft, Compatible with Product Type Line Lasers, Display Type LCD
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.