This item is Discontinued.

Dewalt DEWALT Lite Duty Rebar Pliers DWHT84818

DEWALT Lite Duty Rebar Pliers (Discontinued)

  • Mfr # DWHT84818
  • Zoro # G402697232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT84818
Zoro #
G402697232
UPC #
76174848182
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
11.6
Height
3.3
Width
3.8

Description

include forged chrome vanadium steel for added strength and durability. The spring loaded handle and angled head design allow for better rebar tying performance, making this tool a must-have for any tool box, workbench or tool belt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.