This item is Discontinued.

Dewalt Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 5-1/4" L, Carbon Steel Zinc Plated, 100 PK 05325S-PWR

This item is Discontinued.

Dewalt

Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 5-1/4" L, Carbon Steel Zinc Plated, 100 PK (Discontinued)

Mfr # 05325S-PWR
Zoro # G8721571
UPC # 753527777718
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05325S-PWR
Zoro #
G8721571
UPC #
753527777718
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
5-1/4"
Drill Bit Size
1/4"
Thread Size
#10-24
Minimum Installation Depth
1/2"
Minimum Hole Depth
5/16 in
Anchor Length
5 1/4 in
Washer Outside Diameter
0.5 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Flat
Drive Type
Slotted
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Features
Preassembled
Material
Steel
Minimum Installation Torque
4 ft-lb
Maximum Installation Torque
4 ft-lb
Series
Lok-Bolt AS
Thread Type
Coarse
System of Measurement
Inch
Material Quality Standards
ASTM B633, SC1, Type III
Manufacturer Location
Globally Sourced
Min. Embedment
1/2 in
Removable
Removable
Material Grade/Class
Not Graded

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 5 1/4 in, Thread Size #10-24, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.5 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.