Shop DEWALT

Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK

  • Mfr # 05055S-PWR
  • Zoro # G8721501

product price: 
$
19.99
/pk of 10, $2.00/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete, Masonry
Anchor Diameter
3/4"
Overall Length
4-1/4"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05055S-PWR
Zoro #
G8721501
UPC #
753527772904
Country of Origin
China
Item
Sleeve Anchor
Compatible Material
Concrete, Masonry
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex
Drive Type
External Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Min. Embedment
2 1/4 in
Material
Steel
Minimum Installation Torque
90 ft-lb
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Series
Lok-Bolt AS
Removable
Removable
Material Grade/Class
Not Graded
Maximum Installation Torque
90 ft-lb
Thread Type
Coarse
Features
Preassembled
Shell Material
Steel
ICC Approval Type
Not Rated
Traction Material
Steel

Dimensions

Anchor Diameter
3/4"
Overall Length
4-1/4"
Drill Bit Size
3/4"
Thread Size
5/8"-11
Minimum Installation Depth
2-1/4"
Anchor Length
4 1/4 in
Nut Width
0.938 in
Minimum Hole Depth
15/16 in
Washer Outside Diameter
1.75 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in
Fits Chest Size
Preassembled

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 4 1/4 in, Thread Size 5/8 In.-11, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.75 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 90 ft-lb, Maximum Installation Torque 90 ft-lb, Minimum Installation Depth 2 1/4 in, Minimum Hole Depth 15/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.