Shop DEWALT

Lok-Bolt AS Vertical Rod Hanger, Concrete, 2-1/4" L, Carbon Steel Zinc Plated, 25 PK

  • Mfr # 05825S-PWR
  • Zoro # G8721824

product price: 
$
38.29
/pk of 25, $1.53/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Mount Type
Vertical
Compatible Material
Concrete
Sub-Brand
Lok-Bolt AS
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05825S-PWR
Zoro #
G8721824
UPC #
753527783276
Country of Origin
China
Item
Rod Hanger
Mount Type
Vertical
Compatible Material
Concrete
Sub-Brand
Lok-Bolt AS
Material
Steel
Finish
Zinc Plated
Drive Type
External Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Use With
1/2 in Ansi Bit (DW5437- 4TG36) Mallet, Wrench
Color
Silver
Series
Lok-Bolt AS
Compatible with Manufacturer Model Number
DW5437
Compatible Manufacturer Part Number
DW5437
Compatible Manufacturer Model Number
DW5437
Material Grade/Class
Not Rated
System of Measurement
Inch
Head Type
Rod Hanger
Maximum Installation Torque
26 ft-lb
For Use With Mfr. Model Number
DW5437
Compatible with Manufacturer Model No.
DW5437
Compatible with Mfr. Model No.
DW5437
For Use with Mfr Model Number
DW5437
Compatible Pump Manufacturer Part Number
DW5437
Compatible Mfr. Model Number
DW5437
For Manufacturer Part Number
DW5437
Compatible with Mfr. Model Number
DW5437
Shell Material
Steel
Traction Material
Steel

Dimensions

Overall Length
2-1/4"
Compatible Rod Size
1/2"-13
Drill Bit Size
1/2 in
Shank Length
2 1/4 in
Body Length
2 1/4 in
Nut Width
0.688 in
Compatible Rod Thread Size
1/2"-13
Anchor Diameter
1/2 in
Washer Outside Diameter
1 in
Minimum Installation Depth
1 1/2 in
Thread Size
1/2"-13
Minimum Hole Depth
2 3/4 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Description

Rod Hanger, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 1/4 in, Head Type Rod Hanger, Drive Type External Hex, Nut Width 0.688 in, Washer Outside Diameter 1 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Rated, Compatible Material Concrete, Masonry, Drill Bit Size 1/2 in, Maximum Installation Torque 26 ft-lb, Minimum Hole Depth 2 3/4 in, Minimum Installation Depth 1 1/2 in, Minimum Installation Torque Not Applicable, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.