Zoro Homepage

Long Handle Tool Hook

  • Mfr # DWST82808

  • Zoro # G714898129


product price: $12.45
/ea

Key Features

Color
Black, Yellow
Material
Steel
Overall Depth
5 13/16 in
Number of Pieces
1
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82808
Zoro #
G714898129
UPC #
885911898713
Country of Origin
Belgium

Dimensions

Overall Depth
5 13/16 in
Overall Height
1/2 in
Overall Length
4 in

Details

Item
Hook
Color
Black, Yellow
Material
Steel
Number of Pieces
1
For Tool Type
Brooms, Garden Tools, Rakes, Shovels
Total Load Capacity
25 lb

Description

Long Handle Tool Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.