Zoro Homepage

Long Standard Hook

  • Mfr # DWST82811

  • Zoro # G214898131


product price: $14.89
/ea

Key Features

Color
Black, Yellow
Material
Steel
Overall Height
5 1/16 in
Overall Depth
8 13/16 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82811
Zoro #
G214898131
UPC #
885911898683
Country of Origin
Belgium

Dimensions

Overall Height
5 1/16 in
Overall Depth
8 13/16 in
Overall Length
13 5/16 in

Details

Item
Hook
Color
Black, Yellow
Material
Steel
Number of Pieces
1
Total Load Capacity
50 lb
For Tool Type
Garden Tools

Description

Long Standard Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.