Zoro Homepage

MachIne Screw

  • Mfr # N042665

  • Zoro # G2532105


product price: $1.45
/ea

Key Features

Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCD740B TYPE 1, DCD740C1 TYPE 1, DCD780B TYPE 1, DCD780B TYPE 2, DCD780B TYPE 3, DCD780B TYPE 4, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD780C2 TYPE 3, DCD780C2 TYPE 4, DCD785C2 TYPE 1, DCD785C2 TYPE 2, DCD785C2 TYPE 3, DCD785C2 TYPE 4, DCD790B TYPE 1, DCD790D2 TYPE 1, DCD795D2 TYPE 1, DCD980M2 TYPE 2, DCD985B TYPE 1, DCD985B TYPE 2, DCD985M2 TYPE 2, DCD990M2 TYPE 1, DCD995M2 TYPE 1, DCF886B TYPE 1, DCF886D2 TYPE 1, DCF886M2 TYPE 1, DCF895B TYPE 1, DCF895D2 TYPE 1, DCF895M2 TYPE 1, DCF895M2 TYPE 2
Overall Length
7/16 in
Product Type
Machine Screw
Compatible Manufacturer Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N042665
Zoro #
G2532105
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/16 in

Details

Item
Machine Screw
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCD740B TYPE 1, DCD740C1 TYPE 1, DCD780B TYPE 1, DCD780B TYPE 2, DCD780B TYPE 3, DCD780B TYPE 4, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD780C2 TYPE 3, DCD780C2 TYPE 4, DCD785C2 TYPE 1, DCD785C2 TYPE 2, DCD785C2 TYPE 3, DCD785C2 TYPE 4, DCD790B TYPE 1, DCD790D2 TYPE 1, DCD795D2 TYPE 1, DCD980M2 TYPE 2, DCD985B TYPE 1, DCD985B TYPE 2, DCD985M2 TYPE 2, DCD990M2 TYPE 1, DCD995M2 TYPE 1, DCF886B TYPE 1, DCF886D2 TYPE 1, DCF886M2 TYPE 1, DCF895B TYPE 1, DCF895D2 TYPE 1, DCF895M2 TYPE 1, DCF895M2 TYPE 2
Product Type
Machine Screw
Compatible Manufacturer Model Number
For Use With
Compact Drills, Compact Hammer Drill/Driver, Cordless Drill/Driver, Cordless Drill/Driver Kit, Cordless Hammer Drill Kit, Cordless Impact Driver, Screw Gun
Compatible Product Type
Compact Drill, Compact Hammer Drill/Driver, Cordless Drill/Driver, Cordless Hammer Drill, Cordless Impact Driver, Screw Gun

Description

Machine Screw, Overall Length 7/16 in, For Use With Compact Drills, Compact Hammer Drill/Driver, Cordless Drill/Driver, Cordless Drill/Driver Kit, Cordless Hammer Drill Kit, Cordless Impact Driver, Screw Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.