Zoro Homepage

Magazine, For Gas Concrete Nailer

  • Mfr # DGN8454

  • Zoro # G616584465


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Gas Concrete Nailer
Standards
ANSI S12.6 (S3.19), ANSI Z87.1, ANSI Z87.1+ (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Compatible Brand
Dewalt
Tool Series
DGN84
For Nail Length - Maximum
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGN8454
Zoro #
G616584465
UPC #
0075352347417
Country of Origin
Taiwan, Province of China

Dimensions

For Nail Length - Maximum
1 1/2 in

Details

Compatible Product Type
Gas Concrete Nailer
Standards
ANSI S12.6 (S3.19), ANSI Z87.1, ANSI Z87.1+ (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Compatible Brand
Dewalt
Tool Series
DGN84
Includes
Attaching Drywall Track to Concrete, Block Steel, Lightweight Concrete
Product Type
Magazine
Compatible Manufacturer Model Number
DGN845B
Item
Magazine

Description

DEWALT TRAK-IT C6 1-1/2 In MAGAZINE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.