Zoro Homepage

Magnetic Drill, Brushless, 810 RPM, 508.8oz

  • Mfr # DCD1624B

  • Zoro # G715581259


product price: $2,304.99
/ea
Free Shipping & Returns

Key Features

Chuck Style
3/4 in Weldon Style Shank; 5/8 in Keyed
Battery Model No.
Mfr. No. DCB609G
Voltage
20V
Drilling Capacity in Cast Iron
2 in
Minimum Spindle Speed
130 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD1624B
Zoro #
G715581259
UPC #
885911984003
Country of Origin
Mexico

Dimensions

Chuck Size
5/8 in
Overall Height
13 3/5 in

Details

Chuck Style
3/4 in Weldon Style Shank; 5/8 in Keyed
Battery Model No.
Mfr. No. DCB609G
Voltage
20V
Drilling Capacity in Cast Iron
2 in
Item
Magnetic Drill
Minimum Spindle Speed
130 RPM
Tool Weight
508.8 oz
Features
Accessory Compatibility, Convenient Onboard LED, Help Maximize Control, Performance Versatility, Permanent Magnetic Base, Speed Regulation, Tool-Free Adjustments, Upto 40 Holes Per Charge
Drilling Capacity in Steel
2 in
Base Type
Fixed
Power Source
Cordless
Number of Pieces
15
Includes
(2) Ejection Pins, (2) Wing Bolts, 5/8 in Keyed Chuck Attachment, Allen Key, Chip Guard, Chuck Key, DCD1624 DEWALT 20V MAX* XR(R) 2 in Magnetic Drill Press, Feed Handle Set, Fluid Reservoir with Tube, Kit Box, Reservoir Bracket, Safety Chain, Wrench
Magnet Type
Permanent
Charger Included
No
Maximum Spindle Speed
810 RPM
Motor Type
Brushless
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Coolant System
No
Power Down Feed Included
No
Series
20V MAX* XR(R)

Description

Magnetic Drill, 20V, Magnet Type Permanent, Drilling Capacity in Steel 2 in, Drilling Capacity in Cast Iron 2 in, Maximum Spindle Speed 810 RPM, Minimum Spindle Speed 130 RPM, Motor Type Brushless, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Power Down Feed Included No, Coolant System No, Base Type Fixed, Spindle Taper Not Applicable, Chuck Style Weldon, Chuck Size 5/8 in, Drill Point Pressure Not Applicable, Spindle Travel 2 in, Battery Model No. Mfr. No. DCB609G

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.