Zoro Homepage

Magnetic Drill, Brushless, 810 RPM, 508.8oz

  • Mfr # DCD1624GX2

  • Zoro # G815581258


product price: $2,762.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Brushless
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Series
20V MAX* XR(R)
Battery Capacity
(2) 9 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD1624GX2
Zoro #
G815581258
UPC #
885911984010
Country of Origin
Mexico

Dimensions

Chuck Size
5/8 in
Overall Height
13 3/5 in

Details

Motor Type
Brushless
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Series
20V MAX* XR(R)
Battery Capacity
(2) 9 Ah
Battery Series
Flexvolt
Battery Model No.
Mfr. No. DCB609G
Features
Accessory Compatibility, Convenient Onboard LED, Help Maximize Control, Performance Versatility, Permanent Magnetic Base, Speed Regulation, Tool-Free Adjustments, Upto 40 Holes Per Charge
Power Down Feed Included
No
Base Type
Fixed
Number of Pieces
18
Item
Magnetic Drill
Minimum Spindle Speed
130 RPM
Chuck Style
3/4 in Weldon Style Shank; 5/8 in Keyed
Charger Included
Yes
Voltage
20V
Drilling Capacity in Cast Iron
2 in
Includes
(2) DCB609G FLEXVOLT 9.0Ah Batteries, (2) Ejection Pins, (2) Wing Bolts, 5/8 in Keyed Chuck Attachment, Allen Key, Chip Guard, Chuck Key, DCB118 Charger, DCD1624 DEWALT 20V MAX* XR(R) 2 in Magnetic Drill Press, Feed Handle Set, Fluid Reservoir with Tube, Kit Box, Reservoir Bracket, Safety Chain, Wrench
Power Source
Cordless
Maximum Spindle Speed
810 RPM
Coolant System
No
Magnet Type
Permanent
Drilling Capacity in Steel
2 in
Charger Model Number
DCB118
Tool Weight
508.8 oz

Description

Magnetic Drill, 20V, Magnet Type Permanent, Drilling Capacity in Steel 2 in, Drilling Capacity in Cast Iron 2 in, Maximum Spindle Speed 810 RPM, Minimum Spindle Speed 130 RPM, Motor Type Brushless, Battery Capacity (2) 9.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Power Down Feed Included No, Coolant System No, Base Type Fixed, Spindle Taper Not Applicable, Chuck Style Weldon, Chuck Size 5/8 in, Drill Point Pressure Not Applicable, Spindle Travel 2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.