Zoro Homepage

Magnetic Light

  • Mfr # DWST98280

  • Zoro # G014898133


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST98280
Zoro #
G014898133
UPC #
885911898621
Country of Origin
Belgium

Details

Item
Magnetic Light

Description

Magnetic LED Light Strip, Black, For Use With Metal Storage Units, Includes (8) Cord Clips, 4.9 ft USB Cable, Light Type LED, Material Plastic, Mounting Type Magnetic, Overall Height 1 11/16 in, Overall Length 25 in, Overall Width 32 1/4 in, Power Connection Plug-In

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.