Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Power Strip

  • Mfr # DWST82693

  • Zoro # G612923787


product price: $41.89
/ea

Key Features

Color
Black
Features
Six Electrical Outlets and Two USB Ports, Two Strong Rubber-Coated Magnets that can Easily Attach to Steel Surfaces
Includes
6.5 ft Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82693
Zoro #
G612923787
UPC #
885911933902
Country of Origin
China

Details

Item
Power Strip
Color
Black
Features
Six Electrical Outlets and Two USB Ports, Two Strong Rubber-Coated Magnets that can Easily Attach to Steel Surfaces
Includes
6.5 ft Cord

Description

Power Strip, Color Black, Features Six Electrical Outlets and Two USB Ports, Two Strong Rubber-Coated Magnets that can Easily Attach to Steel Surfaces, Includes 6.5 ft Cord

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.