Zoro Homepage

Magnetic Torpedo Level, Aluminum, 9 in.

  • Mfr # DWHT43003

  • Zoro # G7640446


original price: $28.65
17% off
new price: $23.50
/ea

Key Features

Accuracy
0.0005 in
Vial Material
Acrylic
Lighted Vials
No
Vial Type
Block
Includes
Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT43003
Zoro #
G7640446
UPC #
076174430035
Country of Origin
Thailand

Dimensions

Length
9 in
Overall Length
9 in
Overall Height
7/8 in
Overall Width
1 7/8 in

Details

Item
Torpedo Level
Accuracy
0.0005 in
Vial Material
Acrylic
Lighted Vials
No
Vial Type
Block
Includes
Magnet
Magnet Type
Rare Earth
Features
Magnified Center Vial for Readability
Number of Magnets
2
Number of Plumb Vials
1
Color
Black, Yellow
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of V-Grooves
0
Total Number of Vials
3
Number of 30 Degree Vials
0
Frame Material
Aluminum
Number of Level Vials
1
Magnetic/Nonmagnetic
Magnetic
Number of 45 Vials
1
Number of 30 Vials
0
Magnetic
Magnetic
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Vial Illumination
None
Level Type
Torpedo
Accuracy - Standard
0.0005 in/in
Vial Shape
Block

Description

The DEWALT DWHT43003 Magnetic Torpedo Level is a 9-inch aluminum level intended for leveling and angle measurement. Its extruded aluminum body is made of extruded aluminum, which results in a lightweight construction, and rare earth magnets enable attachment to metal surfaces. The level features three solid block acrylic vials—level, plumb, and 45-degree—for reliable readings.


Key Features of the DEWALT DWHT43003 Magnetic Torpedo Level:

  • Frame Material: Constructed from extruded aluminum.

  • Magnet Type: Includes two rare earth magnets.

  • Total Number of Vials: Includes three block-shaped acrylic vials: level, plumb, and 45-degree.

  • Accuracy: Rated at 0.0005 in/in.

  • Magnified Center Vial: Magnified center vial.

  • Top Read Window: Top read window

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.