Magnetic Utility Nozzle, Fits Vacuum Hoses 1/4 in. , 1-7/8 in. & 2-1/2 in. .

  • Mfr # DXVA00-1501

  • Zoro # G314777367


product price:  $29.99
/ea

Key Features

Color
Yellow/Black
Material
Polypropylene
Length
6.9 in
Width
3.5 in
Depth
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXVA00-1501
Zoro #
G314777367
UPC #
810941033575
Country of Origin
China

Dimensions

Length
6.9 in
Width
3.5 in
Depth
10.2 in

Details

Color
Yellow/Black
Material
Polypropylene
Features
Magnetic Bar
For Use With
Vacuum, wet/dry vacs

Description

The DeWalt Magnetic Utility Nozzle - your magnetic solution for handheld vacuum cleaning. Designed to fit 1-1/4 in. , 1-7/8 in. , and 2-1/2 in. vacuum hoses, this nozzle is optimized for efficient handheld use. The strong magnetic bar integrated into the design helps capture metal debris such as nails, pins, screws, and more. Elevate your cleaning experience with the DeWalt Magnetic Utility Nozzle.


  • •Fits 1-1/4", 1-7/8", and 2-1/2" vacuum hoses.
  • •Optimized for efficient handheld use.
  • •Strong magnetic bar integrated into the nozzle edge to capture metal debris such as nails, pins, screws & more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.