This item is Discontinued.

No Product Image Available

MarkingChalk, Orange, Semi-Permanent, 8oz (Discontinued)

  • Mfr # DWHT47076L
  • Zoro # G104390714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT47076L
Zoro #
G104390714
UPC #
076174470765
Country of Origin
China

Dimensions

Size
0.5 lb

Details

Item
Marking Chalk
Type
High Visibility
Color
Orange
For Use With
Chalk Line Reels
Application
Making Bright Lines On Darker Construction Materials Such As Felt and Asphalt
Product Type
Semi-Permanent Marking Chalk
Container Features
Bottle
Chalk Color
High Visibility Orange
Chalk Permanence
Semi-Permanent

Description

The DEWALT DWHT47076L Marking Chalk is a high-visibility orange chalk compatible with chalk line reels. The 8 oz bottle features an oval shape to help prevent rolling on work surfaces and includes a tethered pop-top spout cap for controlled pouring.


Key Features of the DEWALT DWHT47076L Marking Chalk:

  • High-grade chalk: Formulated specifically for compatibility with chalk line reels.

  • Oval-shaped bottle: Helps limit movement on flat surfaces, reducing accidental spills or drops.

  • Tethered pop-top spout cap: Is intended to keep the cap attached during typical usage, providing convenient access and helping minimize loss of the cap during use.

  • Orange color provides visibility for marking applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.