Chalk Line Reel, 4 oz, Twisted, 100 ft L
Mfr # DWHT47255L
Zoro # G7348863
product price:Â $10.99
/eaKey Features
Type
Permanent
Color
Red
Size
100 ft/4 oz
For Use With
Chalk Line
Application
Marking
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT47255L
Zoro #
G7348863
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
100 ft/4 oz
Line Length
100 ft
Included Chalk Size
4 oz
Details
Item
Chalk Line Reel
Type
Permanent
Color
Red
For Use With
Chalk Line
Application
Marking
Product Type
Chalk Reel
Gear Ratio
3:1
Includes Viewing Window
No
Hook Material
Stainless Steel
Compatible Replacement Line
Dewalt Aluminum Chalk Reel
Line Material
Cotton/Polyester
Door Type
Turn Cap
Handle Type
Folding Crank
Fill Weight
4 oz
Line Construction
Twisted
Included Chalk Color
Red
Case Color
Silver
Included Chalk Permanence
Permanent
Case Material
Aluminum
Description
The DEWALT DWHT47255L Marking Chalk Reel is intended for marking applications, featuring a heavy-duty aluminum die-cast body and a 100 ft twisted cotton/polyester line. This chalk reel includes 4 oz of permanent red chalk and is equipped with features suitable for a range of marking uses.
Key Features of the DEWALT DWHT47255L Marking Chalk Reel:
- Case Material: Heavy-duty aluminum die-cast body
- Line Length & Construction: Includes a 100 ft twisted cotton/polyester line
- Folding Crank Handle:
- Stainless Steel Hook & Crank Arm: Offers resistance to wear and corrosion over time
- Tear-Drop Shape:
- Permanence: Supplied with red chalk (4 oz fill weight)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.