Zoro Homepage

Marking Chalk, Red, Permanent, 2.5 lb

  • Mfr # DWHT72716

  • Zoro # G0073145


product price: $13.99
/ea

Key Features

Type
Permanent
Color
Red
For Use With
Chalk Line Reels
Application
Marking
Product Type
Permanent Marking Chalk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT72716
Zoro #
G0073145
UPC #
076174727166
Country of Origin
China

Dimensions

Size
2.5 lb

Details

Item
Marking Chalk
Type
Permanent
Color
Red
For Use With
Chalk Line Reels
Application
Marking
Product Type
Permanent Marking Chalk
Chalk Permanence
Permanent
Chalk Color
Red
Container Features
Bottle

Description

Marking Chalk, Chalk Color Red, Chalk Permanence Permanent, Container Features Bottle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 2.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.