Zoro Homepage

Marking Chalk, Red, Standard, 8 oz

  • Mfr # DWHT47048L

  • Zoro # G104390523


product price: $2.55
/ea

Key Features

Type
Standard
Size
0.5 lb
For Use With
Chalk Line Reels
Product Type
Standard Marking Chalk
Application
Making Bright Lines On Darker Construction Materials Such As Felt and Asphalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT47048L
Zoro #
G104390523
UPC #
076174470482
Country of Origin
China

Dimensions

Size
0.5 lb

Details

Item
Marking Chalk
Type
Standard
Color
Red
For Use With
Chalk Line Reels
Product Type
Standard Marking Chalk
Application
Making Bright Lines On Darker Construction Materials Such As Felt and Asphalt
Container Features
Bottle
Chalk Features
Fade Resistant, Water Resistant
Chalk Permanence
Standard
Chalk Color
Red

Description

The DEWALT DWHT47048L Marking Chalk is a standard red marking chalk intended for use with chalk line reels. It comes in an oval-shaped 8 oz. bottle that is less likely to roll on flat surfaces and includes a tethered pop-top spout cap.


Key Features of the DEWALT DWHT47048L Marking Chalk:

  • Application: Suitable for making bright lines on darker construction materials such as felt and asphalt.

  • Chalk Features: Markings are formulated to be fade-resistant and water-resistant under typical conditions.

  • Container Design: Oval-shaped bottle reduces movement on flat surfaces; tethered cap assists with dispensing.

  • Permanence: Standard permanence suitable for general marking tasks where temporary or semi-permanent lines are needed.

  • For Use With: Compatible with chalk line reels for efficient layout work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.