1-1/4" x 10" x 15" 2 Cutter SDS Max Rotary Hammer Bit (Discontinued)
- Mfr # DW5880
- Zoro # G7419011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW5880
Zoro #
G7419011
UPC #
885911313803
Country of Origin
Germany
Dimensions
Shank Size
45/64 in
Drilling Length
10 in
Overall Length
15 in
Drill Bit Size
1 1/4 in
Bit Dia.
1-1/4"
Details
Item
Hammer Drill Bit
Shank Shape
SDS Max
Decimal Equivalent
1.25
Number of Pieces
1
Number of Cutter Heads
2
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
For Use With
All Brands of SDS Max Rotary Hammers
Description
Hammer Drill Bit, 1 1/4 in, Carbide Tipped, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.