This item is Discontinued.

Dewalt 1" x 8" x 13-1/2" 2 Cutter SDS Max Rotary Hammer Bit DW5876

1" x 8" x 13-1/2" 2 Cutter SDS Max Rotary Hammer Bit (Discontinued)

  • Mfr # DW5876
  • Zoro # G7420034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5876
Zoro #
G7420034
UPC #
885911313766
Country of Origin
Germany

Dimensions

Shank Size
45/64 in
Drilling Length
8 in
Overall Length
13 1/2 in
Drill Bit Size
1 in
Bit Dia.
1"

Details

Item
Hammer Drill Bit
Shank Shape
SDS Max
Number of Pieces
1
Impact Rated
No
Percussion Rated
Yes
For Use With - Drills
Rotary Hammer
Number of Cutter Heads
2
For Use With
Rotary Hammer

Description

Hammer Drill Bit, 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.