This item is Discontinued.

Dewalt 1/2" x 22" x 24" High Impact Carbide SDS+ DW55410

1/2" x 22" x 24" High Impact Carbide SDS+ (Discontinued)

  • Mfr # DW55410
  • Zoro # G3504627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW55410
Zoro #
G3504627
UPC #
885911105651
Country of Origin
Germany

Dimensions

Drill Bit Size
1/2 in
Drilling Length
22 in
Overall Length
24 in
Bit Dia.
1/2"

Details

Item
Masonry Drill Bit
Shank Shape
SDS Plus
For Use With
SDS Plus Rotary Hammers
Number of Pieces
1
Number of Cutter Heads
4

Description

Masonry Drill Bit, 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.