MAX 20V GRINDER-CUTOFF TOOL KIT (5.0AH)
Mfr # DCG412P2/DW4523
Zoro # G416506469
product price: $608.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCG412P2/DW4523
Zoro #
G416506469
UPC #
-
Country of Origin
Multiple
Details
Item
Grinder
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor No, Battery Capacity (2) 5.0 Ah, Safety Features Lock-Off Switch, Switch Type Trigger, Brake Type Not Applicable, Minimum Speed 8,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Not Applicable, Tether Style Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.