Zoro Homepage

MAX 3/8IN RATCHET KITTED - GE1 20V

  • Mfr # DCF513GE1/DCBP034-2

  • Zoro # G614603793


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Battery Capacity
(3) 1.7 Ah
Includes
(1) DCF513 - Ratchet(1) DCBP034G DEWALT POWERSTACK Oil Resistant Compact Battery(1) Charger(1) Kit Bag(2) DCBP034
Number of Batteries Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF513GE1/DCBP034-2
Zoro #
G614603793
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
14 3/16 in
Head Width
1 3/16 in

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 3, Battery Capacity (3) 1.7 Ah, Battery Model No. DCBP034/DCBP034G, Battery Series 20V MAX* XR(R), Charger Included Yes, Case Included Yes, Overall Length 14 3/16 in, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.