Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX 7 1/4 INCH CIRC SAW TL KIT 20V

  • Mfr # DCS590WW1/DCB205

  • Zoro # G014603799


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
7 1/4 in
Includes
(1) 20V MAX* XR Brushless 7-1/4 in. Circular Saw, (1) 7-1/4 in. 24T Blade, (1) Blade Change Wrench, (1) DCB118 Charger, (1) DCB205, (1) DCB2108 20V MAX* XR POWERPACK 8 Ah Battery, (1) Kit Bag
Features
Electric Brake, High versatility, LED Light
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS590WW1/DCB205
Zoro #
G014603799
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
2 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Cutting Depth at 45 Degrees - Maximum
2 in
Blade Diameter
7 1/4 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
(1) 20V MAX* XR Brushless 7-1/4 in. Circular Saw, (1) 7-1/4 in. 24T Blade, (1) Blade Change Wrench, (1) DCB118 Charger, (1) DCB205, (1) DCB2108 20V MAX* XR POWERPACK 8 Ah Battery, (1) Kit Bag
Features
Electric Brake, High versatility, LED Light
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
57 Degrees
Wireless Tool Tracking
No
Bevel Stops
22.5 Degrees , 45 Degrees
Chip Catcher
No
Battery Series
20V MAX* XR(R)
Shoe Material
Aluminum
Arbor Shape
Round
Max. Blade Speed
5,500 RPM
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Case Included
Yes
Battery Capacity
5 Ah, 8 Ah
Number of Batteries Included
2
Charger Included
Yes
Speed Control
Variable
Variable Speed
Yes
Charger Model
DCB118
Battery Model No.
DCB2108, DCB205
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Bevel Angle - Maximum
57 Degrees
Charger Manufacturing Model Number
DCB118
Blade Speed - Maximum
5,500 RPM
Number of Chargers Included
1
Motor Type
Brushless
Battery Manufacturing Model Number
DCB205, DCB2108
Includes Case
Case Included
Battery Chemistry
Li-Ion
Includes Chip Catcher
Chip Catcher Not Included
Includes Battery
Battery Included

Description

Circular Saw Kit, Power Source Cordless, Blade Dia. 7 1/4 in, Max. Blade Speed 5,500 RPM, Arbor Shape Round, Blade Side Right, Shoe Material Aluminum, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 57 Degrees , Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 2 in, Variable Speed Yes, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.