This item is Discontinued.

Dewalt DEWALT MAX FIT Telescoping Multi-Bit Ratcheting Screwdriver DWHT66567

DEWALT MAX FIT Telescoping Multi-Bit Ratcheting Screwdriver (Discontinued)

  • Mfr # DWHT66567
  • Zoro # G602697247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT66567
Zoro #
G602697247
UPC #
76174665673
Country of Origin
China

Dimensions

Overall Length
12
Height
1.11
Width
6

Description

The DeWalt MAX FITĀ® Telescoping Multi-bit Ratcheting Screwdriver is designed for maximum fit in fasteners and reduces the potential for stripped screws. The telescoping bar provides the right amount of length when needed and retracts for storage. This product also features a magnetic screw lock system, keeping fasteners secure during horizontal or vertical usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.