Zoro Homepage

Measuring Tape, Fiberglass, Long, 300 ft

  • Mfr # DWHT34049

  • Zoro # G314840757


product price: $36.15
/ea
Sold in multiples of 2 for $72.30

Key Features

Blade Length
3600 In
Measurement Type
Inch/Metric
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT34049
Zoro #
G314840757
UPC #
-
Country of Origin
Thailand

Dimensions

Blade Length
3600 In

Details

Measurement Type
Inch/Metric
Blade Material
Fiberglass

Description

Measuring Tape, Fiberglass, Long,300 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.