
Bantam Plug Mechanical Anchor, 1" L, Plastic, 100 PK
Mfr # 07579-PWR
Zoro # G9221071
product price:Â $3.99
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.98
Key Features
Compatible Material
Block, Brick, Concrete
Anchor Diameter
3/8"
Anchor Length
1"
Thread Size
#10 to #12
Sub-Brand
Bantam Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07579-PWR
Zoro #
G9221071
UPC #
075352075792
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Anchor Length
1"
Thread Size
#10 to #12
Details
Item
Mechanical Anchor
Compatible Material
Block, Brick, Concrete
Sub-Brand
Bantam Plug
Material
Plastic
Wall Anchor Type
Plug Anchor
Finish
Plain
System of Measurement
Inch
Includes Screw
No
Flange Style
Flanged
Description
Mechanical Anchor, System of Measurement Inch, Wall Anchor Type Plug Anchor, Anchor Length 1 in, Anchor Diameter 3/8 in, Thread Size #10 to #12, Flange Style Flanged, Includes Screw No, Finish Plain, Material Plastic, Compatible Material Block, Brick, Concrete, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.